Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 0063600

Cat #: MV10-14R/SX

UPC: 051128587591

$ 1.88 EA
Company wide:
150 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 50/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 50/PK

The 3M Scotchlok Standard Ring Tongue Terminal is color-coded for quick and easy identification. It provides great crimping power with its flared, vinyl-sleeve insulation. The brazed-seam barrel is wrapped in a funnel-designed, polyvinyl chloride sleeve, that helps guide wires into their proper positions. Our ring tongue terminals are great at providing mechanical stress relief to electrical contacts at the insulation point. This product is UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587591, MV10-14R/SX, MMMMV1014RSX

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Vinyl
Color: Yellow
Stud Size: 1/4 in
Volts AC: 600
Allowable Gauge Range: 12 - 10