Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10

Item #: 0063597

Cat #: MV10-10RX

UPC: 051128587584

$ 1.60 EA
Company wide:
374 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 50/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 50/PK

3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128587584, MV10-10RX, MMMMV1010RX

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Volts AC: 600
Stud Size: #10