Standard Fork, WR: 12 - 10, Stud Size: 10

Item #: 0063593

Cat #: MV10-10FK

UPC: 054007019800

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK

Overview

Standard Fork, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK

3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007019800, MV10-10FK, MMMMV1010FK

Specifications

Material: Vinyl
Material: Vinyl