
Male, Vinyl-Insulated, WR: 22 - 18, Mates with 0.25-in wide male and female tab
Item #: 0063579
Cat #: MVU18-250DMFX-A
UPC: 051128588741
$ 0.53 EA
Clearance
Price good while supplies last
Company wide:
300
in stock
Documents & Guides
Male, Vinyl-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide male and female tab, Color: Red, 100/PK
Overview
Male, Vinyl-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide male and female tab, Color: Red, 100/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128588741, MVU18-250DMFX-A, MMMMVU18250DMFX
Specifications
| Material: | Vinyl |
| Material: | Vinyl |