Vinyl-Insulated, Wire Range: 18 - 14

Item #: 0063578

Cat #: MVU18-250DFX

UPC: 051128587904

$ 1.49 EA
Company wide:
100 in stock
Documents & Guides
Female, Vinyl-Insulated, Wire Range: 18 - 14

Overview

Female, Vinyl-Insulated, Wire Range: 18 - 14

3MÖ ScotchlokÖ Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The polyvinyl chloride sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587904, MVU18-250DFX, MMMMVU18250DFX

Specifications

Gender: Female
Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Vinyl
Color: Red
Allowable Gauge Range: 22 - 18