Universal Cable Tie, 90lb, 8", Black

Item #: 0063571

Cat #: CT0850015

UPC: 032886929373

Company wide:
0 in stock
Documents & Guides
8" Universal Cable Tie, 90lb. Weight Capacity, Black, 100/PK

Overview

8" Universal Cable Tie, 90lb. Weight Capacity, Black, 100/PK

8" Universal Cable Tie 90LBS. (Black) 100PK

Also known as: 032886929373, CT0850015, SWCCT0850015

Specifications

Weight Capacity: 90 lbs
Color: Black
Length: 8 in
Standards: California Proposition 65
Weight Capacity: 90 lbs
Length: 8 in
Color: Black
Standards: California Proposition 65