
Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 6
Item #: 0063567
Cat #: MVU14-6FFBK
UPC: 054007016335
$ 0.53 EA
Company wide:
0
in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 1000/PK
Overview
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 1000/PK
3M™ Scotchlok™ Flanged Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007016335, MVU14-6FFBK, MMMMVU146FFBK
Specifications
| Type: | Fork |
| Material: | Vinyl |
| Type: | Fork |
| Material: | Vinyl |