Locking Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 4

Item #: 0063565

Cat #: MVU14-4FLK

UPC: 054007018711

$ 0.49 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 4, Color: Blue, 1000/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 4, Color: Blue, 1000/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007018711, MVU14-4FLK, MMMMVU144FLK

Specifications

Type: Fork
Size: 4
Material: Vinyl
Type: Fork
Material: Vinyl
Size: 4