
Locking Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 1/4
Item #: 0063551
Cat #: MVU14-14FLK
UPC: 054007018759
$ 0.60 EA
Company wide:
0
in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 1000/PK
Overview
Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 1000/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007018759, MVU14-14FLK, MMMMVU1414FLK
Specifications
| Material: | Vinyl |
| Material: | Vinyl |