
Locking Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8
Item #: 0063541
Cat #: MVU10-8FLK
UPC: 054007021155
$ 0.66 EA
Company wide:
0
in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK
Overview
Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007021155, MVU10-8FLK, MMMMVU108FLK
Specifications
| Size: | 8 |
| Material: | Vinyl |
| Size: | 8 |
| Material: | Vinyl |