Male, Vinyl-Insulated, WR: 12 - 10, Mates with 0.25-in wide female tab

Item #: 0063539

Cat #: MVU10-250DMX

UPC: 051128586754

$ 1.90 EA
Company wide:
50 in stock
Documents & Guides
Male, Vinyl-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK

Overview

Male, Vinyl-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK

3MÖ ScotchlokÖ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The polyvinyl chloride sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128586754, MVU10-250DMX, MMMMVU10250DMX

Specifications

Gender: Male
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Male
Color: Yellow
Material: Vinyl
Allowable Gauge Range: 12 - 10