4" Clamp Tie, Brown, 20/PK

Item #: 0063531

Cat #: CLPT04

UPC: 032886929434

Company wide:
0 in stock
Documents & Guides
4" Clamp Tie, 360° Rotating Handle, Brown, 20/PK

Overview

4" Clamp Tie, 360° Rotating Handle, Brown, 20/PK

Organize, carry and store cords, ropes, hoses, wire and more with the Southwire Clamp Tie featuring a 360° rotating handle and easy release trigger.

Also known as: 032886929434, CLPT04, SWCCLPT04

Specifications

Length: 4 in
Color: Brown/Black
Standards: California Proposition 65
Length: 4 in
Standards: California Proposition 65
Color: Brown/Black