
Standard Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Item #: 0063530
Cat #: MVU10-10FK
UPC: 054007019862
$ 0.58 EA
Company wide:
0
in stock
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK
Overview
Standard Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007019862, MVU10-10FK, MMMMVU1010FK
Specifications
| Material: | Vinyl |
| Material: | Vinyl |