Female - WR: 16 - 14, Mates with 0.25-in wide male tab

Item #: 0063522

Cat #: MU14-250DFX

UPC: 051128587089

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Female , Wire Range: 16 - 14, Mates with 0.25-in wide male tab, Color: Red

Overview

Female , Wire Range: 16 - 14, Mates with 0.25-in wide male tab, Color: Red

3M™ Scotchlok™ Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 347 degrees F (175 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128587089, MU14-250DFX, MMMMU14250DFX

Specifications

Gender: Female
Size: 0.250 in
Allowable Gauge Range: 16 - 14
Gender: Female
Allowable Gauge Range: 16 - 14
Size: 0.250 in