Ring Tongue, High Temperature, 12 - 10 AWG

Item #: 0063511

Cat #: MU10-14RHTK

UPC: 054007020462

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongue, High Temperature, 12 - 10 AWG, Stud Size: 1/4 Inch, 500 Pack

Overview

Ring Tongue, High Temperature, 12 - 10 AWG, Stud Size: 1/4 Inch, 500 Pack

3MÖ ScotchlokÖ High-Temperature Ring Tongue Terminal has a non-insulated, butted-seam barrel with a beveled mouth to guide the wire into position easily.

Also known as: 054007020462, MU10-14RHTK, MMMMU1014RHTK

Specifications

Material: Steel
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Steel
Stud Size: 1/4 in
Allowable Gauge Range: 12 - 10