Ring Tongues, High Temperature, 12 - 10, Stud Size: 10

Item #: 0063509

Cat #: MU10-10RHTX

UPC: 051128587720

$ 1.67 EA
Company wide:
547 in stock
Documents & Guides
Ring Tongues, High Temperature, Wire Range: 12 - 10, Stud Size: 10, Color: Metallic, 50/PK

Overview

Ring Tongues, High Temperature, Wire Range: 12 - 10, Stud Size: 10, Color: Metallic, 50/PK

Protect your wiring work from extreme temperatures with our 3MÖ ScotchlokÖ High-Temperature Ring Tongue Terminals. The beveled mouth expedites the insertion of conductors sized 12 to 10 AWG, while the non-insulated, butted-seam barrel provides the wires with a secure fit. TheyÆre a stellar option for building wire rated up to 600V, as well as signs and fixtures rated up to 1000V. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant, these terminals meet and exceed international standards.

Also known as: 051128587720, MU10-10RHTX, MMMMU1010RHTX

Specifications

Material: Steel
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Steel
Allowable Gauge Range: 12 - 10
Stud Size: #10