Ring Tongues, High Temperature, 12 - 10, Stud Size: 10

Item #: 0063508

Cat #: MU10-10RHTK

UPC: 054007020455

$ 0.36 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, High Temperature, Wire Range: 12 - 10, Stud Size: 10, Color: Metallic, 500/PK

Overview

Ring Tongues, High Temperature, Wire Range: 12 - 10, Stud Size: 10, Color: Metallic, 500/PK

3M™ Scotchlok™ High-Temperature Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Steel construction offers durability and a nickel-plated finish resists corrosion.

Also known as: 054007020455, MU10-10RHTK, MMMMU1010RHTK

Specifications

Size: 10
Material: Steel
Allowable Gauge Range: 12 - 10
Size: 10
Allowable Gauge Range: 12 - 10
Material: Steel