Moldable Fire Barrier Putty Pad, 4 x 8 x 1/8", Dark Red

Item #: 0063505

Cat #: MPP+4"x8"

UPC: 051115165085

$ 12.38 EA
Company wide:
141 in stock
Fire Barrier Putty Pad, Intumescent, Dimensions: 4" x 8" x 1/8", Protection: Up to 4 Hours, Color: Dark Red.

Overview

Fire Barrier Putty Pad, Intumescent, Dimensions: 4" x 8" x 1/8", Protection: Up to 4 Hours, Color: Dark Red.

Our 3M™ Fire Barrier Moldable Putty Pads MPP+ are a one-part firestop material used in various fire-rated assemblies, such as electrical box protection. Designed to prevent the spread of fire, smoke and noxious gasses, this intumescent material comes ready to use in convenient 1/10” (2.54 mm) thick pads that are conformable by hand with no mixing or tools. Pads are firestop tested up to 4 hours.

Also known as: 051115165085, MPP+4"x8", MMMMPP+4X8

Specifications

Type: Fire Stop, Putty
Color: Red
Width: 4 in
Height: 1/8 in
Length: 8 in
Type: Fire Stop, Putty
Width: 4 in
Length: 8 in
Color: Red
Height: 1/8 in