Ring Tongues, Nylon-Insulated, WR: 8, Stud Size: 1/4

Item #: 0063503

Cat #: MN8-14R/SX

UPC: 051128586358

$ 5.97 EA
Company wide:
291 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 1/4, Color: Red, 10/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 1/4, Color: Red, 10/PK

Make a tough job easier with our 3MÖ ScotchlokÖ Color-Coded Small Ring Tongue Terminals. After mistake-proof crimping, their stepped brazed-seam barrels create a reliable, secure electrical connection over mounting screws that must be loosened to remove them. The flared terminals are made of tin-plated electrolytic copper with nylon-sleeve insulation to prevent moisture penetration, and the durable design is abrasion-resistant to safeguard against exposed wiring. These ring tongue terminals are UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128586358, MN8-14R/SX, MMMMN814RSX

Specifications

Color: Red
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Material: Nylon
Stud Size: 1/4 in
Volts AC: 600
Allowable Gauge Range: 8