Ring Tongues, Nylon-Insulated, WR: 6, Stud Size: 1/4

Item #: 0063502

Cat #: MN6-14R/SX

UPC: 051128586372

$ 6.12 EA
Company wide:
119 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 6, Stud Size: 1/4, Color: Blue, 10/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 6, Stud Size: 1/4, Color: Blue, 10/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128586372, MN6-14R/SX, MMMN614RSX

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Allowable Gauge Range: 6
Material: Nylon
Stud Size: 1/4 in