Butt Connector, Nylon-Insulated, 22 - 18 AWG

Item #: 0063501

Cat #: MN18BCX

UPC: 051128586471

$ 0.95 EA
Company wide:
300 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, 22 - 18 AWG, Blue, 100 Pack

Overview

Butt Connector, Nylon-Insulated, 22 - 18 AWG, Blue, 100 Pack

3MÖ ScotchlokÖ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a nylon-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128586471, MN18BCX, MMMMN18BCX

Specifications

Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Nylon