Butt Connector, Nylon-Insulated, 16 - 14 AWG

Item #: 0063500

Cat #: MN14BCX

UPC: 051128586808

$ 0.95 EA
Company wide:
500 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, 16 - 14 AWG, Blue, 100 Pack

Overview

Butt Connector, Nylon-Insulated, 16 - 14 AWG, Blue, 100 Pack

3MÖ ScotchlokÖ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a nylon-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128586808, MN14BCX, MMMMN14BCX

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Nylon