Butt Connector, Nylon-Insulated, 12 - 10 AWG

Item #: 0063498

Cat #: MN10BCX

UPC: 051128587232

$ 0.66 EA
Company wide:
150 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, 12 - 10 AWG, Color: Yellow, 50 Pack

Overview

Butt Connector, Nylon-Insulated, 12 - 10 AWG, Color: Yellow, 50 Pack

3MÖ ScotchlokÖ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a nylon-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587232, MN10BCX, MMMMN10BCX, Black buttons

Specifications

Material: Nylon
Allowable Gauge Range: 12 - 10
Material: Nylon
Allowable Gauge Range: 12 - 10