Female , Nylon-Insulated, WR: 22 - 18, Mates with 0.25-in wide female tab

Item #: 0063493

Cat #: MNU18-187DFIX

UPC: 051128587836

$ 1.91 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 100/PK

Overview

Female , Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 100/PK

3M™ Scotchlok™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The nylon-sleeve is abrasion-resistant, flared and offers a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587836, MNU18-187DFIX, MMMMNU18187DFIX

Specifications

Gender: Female
Material: Nylon
Color: Pink
Allowable Gauge Range: 16 - 14
Gender: Female
Color: Pink
Material: Nylon
Allowable Gauge Range: 16 - 14