Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide female tab

Item #: 0063492

Cat #: MNU14-250DMIX

UPC: 051128587799

$ 1.60 EA
Company wide:
50 in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 50/PK

Overview

Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 50/PK

Secure your electrical connection with our 3M™ Scotchlok™ color coded Male Disconnect Terminals. Their durable blue tongues slip over the female tabs and attaches to the male mating parts for a solderless assembly. Precisely engineered to provide an electrical contact, their butted-seam barrels have a stepped design that offers mistake-proof crimping. They have an easy-to-grip nylon sleeve that resists abrasion when using sharp tools and are flared to allow easy insertion of wires.

Also known as: 051128587799, MNU14-250DMIX, MMMMNU14250DMIX

Specifications

Gender: Male
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14