Female , Nylon-Insulated, WR: 18 - 16, Mates with 0.25-in wide female tab

Item #: 0063491

Cat #: MNU14-250DFIX

UPC: 051128587775

$ 1.58 EA
Company wide:
374 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 18 - 16, Mates with 0.25-in wide female tab, Color: Blue, 100/PK

Overview

Female , Nylon-Insulated, Wire Range: 18 - 16, Mates with 0.25-in wide female tab, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The nylon-sleeve is abrasion-resistant, flared and offers a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587775, MNU14-250DFIX, MMMMNU14250DFIX

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14