Nylon-Insulated, WR: 16 - 14, Color: Red

Item #: 0063489

Cat #: MNU14-187DFIX

UPC: 051128587874

$ 1.43 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14, Color: Red

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14, Color: Red

3MÖ ScotchlokÖ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The nylon-sleeve is abrasion-resistant, flared and offers a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587874, MNU14-187DFIX, MMMMNU14187DFIX

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14