Male, Nylon-Insulated, WR: 12 - 10, Mates with 0.25-in wide female tab

Item #: 0063488

Cat #: MNU10-250DMIX

UPC: 051128587805

$ 2.07 EA
Company wide:
0 in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK

Overview

Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK

3MÖ ScotchlokÖ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The nylon-sleeve is abrasion-resistant, flared and offers a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587805, MNU10-250DMIX, MMMMNU10250DMIX

Specifications

Gender: Male
Color: Blue
Material: Nylon
Allowable Gauge Range: 12 - 10
Gender: Male
Material: Nylon
Color: Blue
Allowable Gauge Range: 12 - 10