3" Clamp Tie, Brown, 25/PK

Item #: 0063484

Cat #: CLPT03

UPC: 032886929427

Company wide:
0 in stock
Documents & Guides
3" Clamp Tie, 360° Rotating Handle, Brown, 25/PK

Overview

3" Clamp Tie, 360° Rotating Handle, Brown, 25/PK

Organize, carry and store cords, ropes, hoses, wire and more with the Southwire Clamp Tie featuring a 360° rotating handle and easy release trigger.

Also known as: 032886929427, CLPT03, SWCCLPT03

Specifications

Color: Brown/Black
Length: 3 in
Standards: California Proposition 65
Color: Brown/Black
Standards: California Proposition 65
Length: 3 in