Ring Tongues, Nylon-Insulated, WR: 22 - 18, Stud Size: 8

Item #: 0063483

Cat #: MNG18-8R/LX

UPC: 051128586440

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 100/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 100/PK

3M™ Scotchlok™ Color-Coded Large Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128586440, MNG18-8R/LX, MMMMNG188RLX

Specifications

Size: 8
Color: Red
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 22 - 18
Size: 8
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Red
Material: Nylon