Block Fork, Nylon-Insulated, 22 - 18 AWG

Item #: 0063479

Cat #: MNG18-8FBX

UPC: 051128586532

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Nylon-Insulated, 22 - 18 AWG, Stud Size: 8, Red, 100 Pack

Overview

Block Fork, Nylon-Insulated, 22 - 18 AWG, Stud Size: 8, Red, 100 Pack

3M™ Scotchlok™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128586532, MNG18-8FBX, MMMMNG188FBX

Specifications

Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Stud Size: #8
Color: Red
Allowable Gauge Range: 22 - 18
Material: Nylon
Stud Size: #8