Ring Tongues, Nylon-Insulated, WR: 22 - 18, Stud Size: 6

Item #: 0063478

Cat #: MNG18-6R/SX

UPC: 051128586426

$ 1.91 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 100/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 100/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128586426, MNG18-6R/SX, MMMMNG186RSX

Specifications

Color: Red
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 22 - 18
Color: Red
Material: Nylon
Volts AC: 600
Allowable Gauge Range: 22 - 18