Male, Nylon-Insulated, WR: 22 - 18, Mates with 0.25-in wide female tab

Item #: 0063473

Cat #: MNG18-250DMIX

UPC: 051128588031

$ 2.09 EA
Company wide:
0 in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 50/PK

Overview

Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 50/PK

3M™ Scotchlok™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Scotchlok™ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The terminal has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588031, MNG18-250DMIX, MMMMNG18250DMIX

Specifications

Gender: Male
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Nylon
Color: Red
Allowable Gauge Range: 22 - 18