Nylon-Insulated, Wire Range: 22 - 18

Item #: 0063471

Cat #: MNG18-250DFX

UPC: 051128587898

$ 1.86 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 22 - 18

Overview

Female , Nylon-Insulated, Wire Range: 22 - 18

3M™ Scotchlok™ Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The nylon-sleeve is abrasion-resistant, flared and offers a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587898, MNG18-250DFX, MMMMNG18250DFX

Specifications

Gender: Female
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Nylon
Color: Red
Allowable Gauge Range: 22 - 18