Male, Nylon-Insulated, WR: 22 - 18, Mates with 0.187-in wide female tab

Item #: 0063467

Cat #: MNG18-187DMIX

UPC: 051128588079

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.187-in wide female tab, Color: Red, 100/PK

Overview

Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.187-in wide female tab, Color: Red, 100/PK

3M™ Scotchlok™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128588079, MNG18-187DMIX, MMMMNG18187DMIX

Specifications

Gender: Male
Color: Red
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Nylon
Color: Red
Allowable Gauge Range: 16 - 14