Ring Tongues, Nylon-Insulated, WR: 22 - 18, Stud Size: 10

Item #: 0063464

Cat #: MNG18-10R/LX

UPC: 051128586433

$ 1.91 EA
Company wide:
100 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 100/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 100/PK

3M™ Scotchlok™ Color-Coded Large Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128586433, MNG18-10R/LX, MMMMNG1810RLX

Specifications

Color: Red
Volts AC: 600
Material: Nylon
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Volts AC: 600
Stud Size: #10