Locking Fork, Nylon-Insulated, 22 - 18 AWG

Item #: 0063463

Cat #: MNG18-10FLX

UPC: 051128588062

$ 1.97 EA
Company wide:
100 in stock
Documents & Guides
Locking Fork, Nylon-Insulated, 22 - 18 AWG, Stud Size: 10, Red, 100 Pack

Overview

Locking Fork, Nylon-Insulated, 22 - 18 AWG, Stud Size: 10, Red, 100 Pack

3M™ Scotchlok™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588062, MNG18-10FLX, MMMMNG1810FLX

Specifications

Size: 10
Material: Nylon
Stud Size: #10
Allowable Gauge Range: 22 - 18
Size: 10
Stud Size: #10
Material: Nylon
Allowable Gauge Range: 22 - 18