Block Fork, Nylon-Insulated, WR: 16 - 14, Stud Size: 8

Item #: 0063455

Cat #: MNG14-8FBX

UPC: 051128587133

$ 1.93 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 100/PK

Overview

Block Fork, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 100/PK

3MÖ ScotchlokÖ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587133, MNG14-8FBX, MMMMNG148FBX

Specifications

Color: Blue
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Stud Size: #8
Color: Blue
Standards: California Proposition 65
Stud Size: #8
Material: Nylon
Allowable Gauge Range: 16 - 14