Ring Tongues, Nylon-Insulated, WR: 16 - 14, Stud Size: 6

Item #: 0063454

Cat #: MNG14-6R/SX

UPC: 051128586617

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128586617, MNG14-6R/SX, MMMMNG146RSX

Specifications

Size: 6
Color: Blue
Amps: 16
Allowable Gauge Range: 16 - 14
Size: 6
Amps: 16
Color: Blue
Allowable Gauge Range: 16 - 14