Nylon-Insulated, Wire Range: 16 - 14

Item #: 0063451

Cat #: MNG14-6FBX

UPC: 051128587126

$ 0.97 EA
Clearance
Price good while supplies last
Company wide:
100 in stock
Documents & Guides
Block Fork, Nylon-Insulated, Wire Range: 16 - 14

Overview

Block Fork, Nylon-Insulated, Wire Range: 16 - 14

3MÖ ScotchlokÖ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587126, MNG14-6FBX, MMMMNG146FBX

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Stud Size: #6
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Nylon
Stud Size: #6