
Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide male and female tab
Item #: 0063447
Cat #: MNG14-250DMK
UPC: 054007017882
$ 0.81 EA
Company wide:
0
in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 1000/PK
Overview
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 1000/PK
3M™ Scotchlok™ Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007017882, MNG14-250DMK, MMMMNG14250DMK
Specifications
| Material: | Nylon |
| Material: | Nylon |