Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide male and female tab

Item #: 0063445

Cat #: MNG14-250DMIK

UPC: 054007022497

$ 1.11 EA
Company wide:
0 in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 1000/PK

Overview

Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 1000/PK

3M™ Scotchlok™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007022497, MNG14-250DMIK, MMMMNG14250DMIK

Specifications

Gender: Male
Color: Blue
Material: Nylon
Gender: Male
Material: Nylon
Color: Blue