Nylon-Insulated, Wire Range: 16 - 14

Item #: 0063444

Cat #: MNG14-250DFX

UPC: 051128586730

$ 1.88 EA
Company wide:
400 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14

3MÖ ScotchlokÖ Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. This terminal has a butted-seam barrel which is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The nylon-sleeve is abrasion-resistant, fully insulated and flared to allow a positive grip. Its stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128586730, MNG14-250DFX, MMMMNG14250DFX, female spade connector

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14