Nylon-Insulated, Wire Range: 16 - 14

Item #: 0063443

Cat #: MNG14-250DFIX

UPC: 051128588000

$ 2.01 EA
Company wide:
100 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14

3MÖ ScotchlokÖ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588000, MNG14-250DFIX, MMMMNG14250DFIX

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14