Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.187-in wide male tab

Item #: 0063441

Cat #: MNG14-187DMIX

UPC: 051128587997

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide male tab, Color: Blue, 100/PK

Overview

Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide male tab, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128587997, MNG14-187DMIX, MMMMNG14187DMIX

Specifications

Gender: Male
Color: Blue
Material: Nylon
Gender: Male
Material: Nylon
Color: Blue