Female , Nylon-Insulated, WR: 16 - 14, Mates with 0.187-in wide male tab

Item #: 0063440

Cat #: MNG14-187DFX

UPC: 051128586723

$ 1.88 EA
Company wide:
100 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide male tab, Color: Blue, 100/PK

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide male tab, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128586723, MNG14-187DFX, MMMMNG14187DFX

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14