
Female , Nylon-Insulated, WR: 16 - 14, Mates with 0.187-in wide male tab
Item #: 0063439
Cat #: MNG14-187DFIX
UPC: 051128587249
$ 1.72 EA
Company wide:
0
in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide male tab, Color: Blue, 100/PK
Overview
Female , Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide male tab, Color: Blue, 100/PK
3MÖ ScotchlokÖ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. This terminal has a butted-seam barrel which is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The nylon-sleeve is abrasion-resistant, fully insulated and flared to allow a positive grip. Its stepped design offers mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587249, MNG14-187DFIX, MMMMNG14187DFIX
Specifications
| Gender: | Female |
| Material: | Nylon |
| Gender: | Female |
| Material: | Nylon |