Vinyl-Insulated, WR: 16 - 14, Color: Blue, 100/PK

Item #: 0063438

Cat #: MNG14-180DFIX-A

UPC: 051128588697

$ 1.09 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 100/PK

Overview

Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Bullet Style Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for easy disconnect. The snap plug has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128588697, MNG14-180DFIX-A, MMMMNG14180DFIX

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14