Ring Tongues, Nylon-Insulated, WR: 16 - 14, Stud Size: 1/4

Item #: 0063436

Cat #: MNG14-14R/SX

UPC: 051128586631

$ 2.09 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 100/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128586631, MNG14-14R/SX, MMMMNG1414RSX

Specifications

Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 16 - 14
Stud Size: 1/4 in
Color: Blue
Material: Nylon
Stud Size: 1/4 in
Volts AC: 600
Allowable Gauge Range: 16 - 14