Ring Tongues, Nylon-Insulated, WR: 16 - 14, Stud Size: 10

Item #: 0063432

Cat #: MNG14-10R/LX

UPC: 051128586624

$ 1.93 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK

YouÆll have no worries about crimping mistakes with these 3MÖ ScotchlokÖ Color-Coded Large Ring Tongue Terminals thanks to their innovative stepped design. Color-coded blue for easy wire-size identification, these terminals have funnel-designed, seamless brass sleeves so wires slide accurately into place, and the flared nylon-sleeve insulation resists abrasions while providing a positive grip. YouÆre assured of great conductivity with the electrolytic copper construction and corrosion-resistant tin-plated finish. These terminals are UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128586624, MNG14-10R/LX, MMMMNG1410RLX

Specifications

Color: Blue
Material: Nylon
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Stud Size: #10
Material: Nylon
Allowable Gauge Range: 16 - 14